Shop All Circular Saw Blades
Bn Products Usa
Circular Saw Blade, 7" dia., 36 Teeth
Mfr # RB-BNCE-50ST
Zoro # G8682520
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 7 in
- Tip Material Carbide Tipped
- Blade Dia. 7 in
- Metal Cutting Type Solid Stock, Thick Metal
- Cut Width 0.074 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # RB-BNCE-50ST
- Zoro # G8682520
- UPC # 85694740531
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 7 in |
Blade Dia. | 7 in |
Cut Width | 0.074 in |
Arbor Size | 3/4 in |
Maximum Cutting Depth | 1 5/8 in |
Details
Item | Circular Saw Blade |
Tip Material | Carbide Tipped |
Metal Cutting Type | Solid Stock, Thick Metal |
Max. Blade Speed | 1,800 RPM |
Number of Teeth | 36 |
Diamond Knockout | No |
Arbor Shape | Round |
Primary Material Application | Strut |
Materials Cut | Ferrous Metals |
Wood Cutting Type | Combination Cutting |
Maximum Blade Speed | 1,800 RPM |
Description
Circular Saw Blade, Blade Diameter 7 in, Arbor Size 3/4 in, Arbor Shape Round, Number of Teeth 36, Maximum Blade Speed 1,800 RPM, Maximum Cutting Depth 1 5/8 in, Primary Material Application Strut, Tip Material Carbide Tipped, Cut Width 0.074 in, Metal Cutting Type Solid Stock, Thick Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/4" Drive, 7/32" SAE Socket, 6 Points (65601)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red, 22 in W (48-22-8429, 48-22-8422, 48-22-8431)
- CHIX Soft Cloths, 13 x 15, White, PK1200 (8007)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus (HCFC2227)
- BN PRODUCTS USA Blade For The Bnce-20 Series Cutting Edge Saws (RB-BNCE-KNH)
- BN PRODUCTS USA Circular Saw Blade, 7" dia., 32 Teeth (RB-BNCE-50)
- BN PRODUCTS USA Circular Saw Blade, 7" dia., 64 Teeth (RB-BNCE-50SS)
- FREUD Panel Sizing for Sliding Table Saws, 250 (LU3A02)
- FREUD Ultimate Cut-Off Blade, 10 (LU85R010)
- MORSE 1/4 in - 1-3/8 in HS STEEL STEP 124492 (SDSS10)
- DEWALT Circular Saw Blade, 7 1/4 in, 40 Teeth (DWAW71440)
- Bn Products Usa Power Saw Blades