Shop All Circular Saw Blades
Bn Products Usa
Circular Saw Blade, 5" dia., 30 Teeth
Mfr # RB-BNCE-30
Zoro # G7629854
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 5 in
- Cut Width 0.066 in
- Diamond Knockout No
- Number of Teeth 30
- Arbor Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # RB-BNCE-30
- Zoro # G7629854
- UPC # 85694740258
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Diameter | 5 in |
Cut Width | 0.066 in |
Arbor Size | 1/2 in |
Blade Dia. | 5 in |
Maximum Cutting Depth | 1 1/4 in |
Details
Item | Circular Saw Blade |
Diamond Knockout | No |
Number of Teeth | 30 |
Metal Cutting Type | Solid Stock, Thick Metal |
Max. Blade Speed | 2,000 RPM |
Wood Cutting Type | Combination Cutting |
Arbor Shape | Round |
Primary Material Application | Rebar |
Materials Cut | Ferrous Metals |
Tip Material | Carbide Tipped |
Maximum Blade Speed | 2,000 RPM |
Description
Circular Saw Blade, Blade Diameter 5 in, Arbor Size 1/2 in, Arbor Shape Round, Number of Teeth 30, Maximum Blade Speed 2,000 RPM, Maximum Cutting Depth 1 1/4 in, Primary Material Application Rebar, Tip Material Carbide Tipped, Cut Width 0.066 in, Metal Cutting Type Solid Stock, Thick Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-3/4" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099482)
- CAPRI TOOLS 13 mm x 15 mm 75-Degree Deep Offset Double Box End Wrench (CP11950-1315)
- CTA MANUFACTURING Screw Extractor Kit Flute 5 pcs. (9030)
- WESTWARD 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (53YV11)
- BN PRODUCTS USA Blade For The Bnce-20 Series Cutting Edge Saws (RB-BNCE-KNH)
- BN PRODUCTS USA Circular Saw Blade, 7" dia., 64 Teeth (RB-BNCE-50SS)
- BN PRODUCTS USA Circular Saw Blade, 7" dia., 32 Teeth (RB-BNCE-50)
- CMT 10" Stainless Steel Blade (226.572.10)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 10 (LU74R010)
- IMPERIAL BLADES Blade wood bimetal 1 1/4in (IBOA300-1)
- MILWAUKEE TOOL Circular Saw Framing Blade 6-1/2" 24T (48-40-0620)
- Bn Products Usa Power Saw Blades