Shop All Bolt Cutters
Bn Products Usa
Bolt Cutter - High Tensile 24" Bolt Cutter Capacity: 5/16”
Mfr # BNBCS-24H
Zoro # G7573274
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # BNBCS-24H
- Zoro # G7573274
- UPC # 85694231244
- Country of Origin China
- Category Bolt Cutters
Description
Our industrial quality bolt cutter is used for quickly cutting chain, padlocks, bolts, and wire mesh among other difficult-to-cut materials. This high-leverage tool with hardened steel alloy (HRC48) cutting jaws cuts easily through material up the 8mm (5/16"), with comfortable rubberized hand grips.
- •Center-cut blade design
- •24" handle length
- •Cutting jaws are made of hardened alloy steel (HRC48)
- •Cutting capacity up to 5/16" (8mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 1" 6 Point SAE Shall (CMMT43021)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U80LJ006AA2)
- HHIP 10" D1-5 3-Jaw Camlock Lathe Chuck (3900-4630)
- BN PRODUCTS USA Bolt Cutter 30” - Triple Edge Cutting Blade Capacity: 3/8” (BNBC-30)
- BN PRODUCTS USA Bolt Cutter - High Tensile 18" Bolt Cutter Capacity: 9/32” (BNBCS-18H)
- BN PRODUCTS USA Bolt Cutter 18" (BNBCSF-18)
- BN PRODUCTS USA Bolt Cutter - High Tensile 14" Bolt Cutter Capacity: 1/4" (BNBCS-14H)
- BN PRODUCTS USA Bolt Cutter - High Tensile 36" Bolt Cutter Capacity: 7/16” (BNBCS-36H)
- BN PRODUCTS USA Bolt Cutter - High Tensile 42" Bolt Cutter Capacity: 1/2” (BNBCS-42H)
- WESTWARD Bolt Cutter, 30" Overall L, Center Cut (493V68)
- Bn Products Usa Knives, Cutters & Snips