Shop All Electric Rebar Cutters & Benders
Bn Products Usa
Battery Powered Rebar Tying Gun
Mfr # BNT-58X
Zoro # G7629285
product price: $2,170.99
/ea
Free Shipping & Returns
$2,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Wire Size 21 ga
- Rebar Size Up to #8 x #8
- Tying Speed Less Than 1 sec/Tie
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # BNT-58X
- Zoro # G7629285
- UPC # 85694330596
- Country of Origin China
- Category Electric Rebar Cutters & Benders
Dimensions
Wire Size | 21 ga |
Rebar Size | Up to #8 x #8 |
Height | 12 1/4 in |
Width | 4 1/4 in |
Length | 12 1/4 in |
Maximum Rebar Size Combination | No. 8 x No. 8 |
Minimum Rebar Size Combination | No. 8 x No. 8 |
Description
Rebar Tying Tool Kit, Voltage 18V DC, Maximum Rebar Size Combination No. 8 x No. 8, Tying Speed Less Than 1 sec/Tie, Maximum Ties per Coil 120, Minimum Ties per Coil 90, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Power Source Cordless, Tool Weight 6.2 lb, Brushless Motor Yes, Minimum Rebar Size Combination No. 8 x No. 8, Battery Capacity 4.0 Ah, Battery Model Number BNTLI-20, Battery Series Li-Ion 18V, Charger Included Yes, Charger Model Number 56HE66
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Can Seam Micrometer, Mechanical (3293-061)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- STARRETT Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-14-06)
- GREY PNEUMATIC SKT 3/8DRX T40 INTERNAL TORX IM (GP1140T)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (HB-16W)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-16W)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-16LZ)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-40X)
- BN PRODUCTS USA Rebar Cutter (Black), Medium Duty (BNHC-20)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1"X4-1/2" (RB-16HO)
- Bn Products Usa Electric Rebar Cutters & Benders