Shop All Demolition Hammers
Bn Products
Commercial SDS-Max Demolition Hammer
Mfr # BNH-1145
Zoro # G409835453
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blows per Minute 900-2100 BPM
- Drive System Electric Motor
- Impact Energy 33.2 ft.-pounds
- Corded/Cordless Corded
- Tool Length 32.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products
- MFR # BNH-1145
- Zoro # G409835453
- UPC # 85694395120
- Country of Origin China
- Category Demolition Hammers
Dimensions
Tool Length | 32.5 in |
Width | 15-1/2 in |
Depth | 8 in |
Details
Item | Demolition Hammer |
Blows per Minute | 900-2100 BPM |
Drive System | Electric Motor |
Impact Energy | 33.2 ft.-pounds |
Corded/Cordless | Corded |
Voltage | 120 |
Brushless Motor | No |
Shape | Box |
Material | Steel |
Shank or Chuck Type | SDS |
Primary Material Application | Masonary, Concrete |
Description
This 120V A/C electric demolition tool is suitable for indoor demolition, and will break concrete, tile, masonry, stucco, and more offering 33.2 ft-pounds in a unit weighing just 24 pounds! This tool ships with a flat-point and bull-point chisel set, and a molded protective case.
- •SDS-max chuck system
- •Auxiliary handle swivels 360° and locks for maximum control and precision
- •Flexible two-handle design maintains hammer position from any angle
- •Industrial strength breaking force for difficult jobs
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 8 in Greenlee(R) Long Nose Plier, Side Cutter Insulated, Molded Handle (0351-08-INS)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Red (38013)
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Cushion Grip, 6-Piece (66-565)
- SUNEX 5-Pc Metric Raised Panel Combi Wrench Set, 9605MA (9605MA)
- BN PRODUCTS Commercial Electric Demolition Hammer (BNH-1770)
- BON TOOL Bon 84-452 Hammer Tacker, Rapid 11 (84-452)
- MAKITA 12 lb. AVT® SDS-MAX Demolition Hammer (HM0871C)
- DEWALT Demo Hammers (DCH911Z2)
- BON TOOL Bon 14-671 Hammer Tacker, Arrow Ht50 (14-671)
- DEWALT 22 lb. SDS MAX Demolition Hammer (D25892K)
- MAKITA 70 lb. Advanced AVT® Breaker Hammer (HM1812X3)
- Bn Products Demolition Hammers