Shop All Demolition Hammers
Bn Products
Commercial Electric Demolition Hammer
Mfr # BNH-1770
Zoro # G309835454
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blows per Minute 1650 BPM
- Drive System Electric Motor
- Impact Energy 37 ft. lbs.
- Corded/Cordless Corded
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products
- MFR # BNH-1770
- Zoro # G309835454
- UPC # 85694395144
- Country of Origin China
- Category Demolition Hammers
Dimensions
Tool Length | 32.5 in |
Depth | 8 in |
Drill Bit Size | 1-1/8 in |
Width | 15-1/2 in |
Details
Item | Demolition Hammer |
Blows per Minute | 1650 BPM |
Drive System | Electric Motor |
Impact Energy | 37 ft. lbs. |
Corded/Cordless | Corded |
Voltage | 120 |
Shape | Box |
Brushless Motor | No |
Primary Material Application | Masonary, Concrete |
Shank or Chuck Type | Hex Shank System |
Material | Steel |
Description
Used for demolition, chipping, and trenching applications - this tool will break tile, concrete, masonry, stucco, brick, and more!
- •1-1/8" hexagonal chuck
- •Side handle swivels 360° and locks for maximum control and precision
- •Adjustable two-handle design maintains comfortable working posture
- •Industrial strength breaking force for difficult jobs
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- VULCAN C-Clamp Heavy Duty 4In (JL27363)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364544)
- ERGODYNE Gray Canvas Tool Apron Extended Length (5705)
- BN PRODUCTS Commercial SDS-Max Demolition Hammer (BNH-1145)
- BOSCH Demolition Hammer, 14.5A, 1380 to 2760 BPM (DH712VC)
- DEWALT 19 lb. SDS MAX Demolition Hammer (D25872K)
- BON TOOL Bon 41-185 Sheath, Leather 1 Pocket And Hammer Holder (41-185)
- BOSCH 13.0 Amp Demolition Hammer, 1300-2900 BPM (11321EVS)
- BON TOOL Bon 34-127 Hammer Tacker, Pro Quality (34-127)
- DEWALT 23 lb. Demolition Hammer Kit w/ Shock, 14 amp, 19 Joules, 7 Settings, 1,020 - 2,040 BPM (D25901K)
- Bn Products Rotary and Demolition Hammers