Shop All Hand Saws
Bn Products
5 in. Cutting Edge Chop Saw with 14 in. Blade
Mfr # BNCE-130
Zoro # G509825040
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Tubing and Rod
- Width 14 in
- Arbor Size 1 in
- Material Steel
- Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products
- MFR # BNCE-130
- Zoro # G509825040
- UPC # 85694623117
- Country of Origin China
- Category Hand Saws
Dimensions
Width | 14 in |
Arbor Size | 1 in |
Diameter | 14 in |
Details
Item | Chop Saw |
Application | Tubing and Rod |
Material | Steel |
Voltage | 120V |
Power Source | Corded |
Capacity | Round: 5-1/8 in, Square: 4-3/4 in |
Description
Cold cutting technology - the hallmark of our brand - arrives in the form of a stationary saw to cut larger round tubing and rod, up to 5 inches! This bladed saw will outperform abrasive saws with a fast and safe cut, with far fewer sparks, and a clean cut that's cool to the touch.
- •Burr-free cutting
- •Low vibration
- •Lock & cut - simple-to-use clamp easily secures materials, and includes a V-block to lock-in rounded rods and tubing
- •Makes 45° mitre-cuts in mere seconds
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS Bit Security T25 Torx (86780)
- WESTWARD Combination Wrench, SAE, 1/2in Size (1EYH3)
- PROTO Hand Ratchet, Head Flexible, Chrome, 13" L (J52000KV)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- SURTEK Triple Edge Handsaw With Wood Handle 26" (120249)
- FISKARS Hand Saw, 6 in Blade L, Metal/Wood (730400-1001)
- FEIN Large Pipe Clamp for Hacksaw (90702004006)
- ECLIPSE Fret Saw (70-FS1R)
- CENTURY DRILL & TOOL Saw hack prof frame bulk (4920)
- GREAT NECK 6" Double Edge Wallboardsaw with Rubber Grip (4932)
- GREAT NECK BOW SAW BLADE 21IN (BS21)
- Bn Products Hand Saws