Shop All Automotive Engine Air Filters
Bmc Air Filters
BMC Air Filters FB902-20 Air Filter for BMW & Rolls Royce; B-147 mm & A-270 mm
Mfr # FB902/20
Zoro # G203974631
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bmc Air Filters
- MFR # FB902/20
- Zoro # G203974631
- UPC # 8055732594367
- Country of Origin China
- Category Automotive Engine Air Filters
Description
BMC’s filter frames are crafted using a “Full Moulding” technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC Air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation
Features- The filtering material is composed of a special cotton gauze soaked with low-viscosity oil to give you the best air permeability
- Helps increase efficiency and performance
- BMC Air filters are washable and reusable, perfect for high performance applications
- No modifications are required to install them
- Ensure a higher air flow than original paper filters
- BMW, 7 Series (F01/F02/F03/F04) 760 I (HP 544-Year 09 >), Rolls Royce, Ghost 760 I 6.6 V12 (HP 571-Year 08 >)
- Size: B:147 mm, A:270 mm
- Oil Quantity for Regeneration: 27 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Tygon F-4040A Fuel Line, 1/4" (50 ft) 10.13" x10.13" x2" (A-B111382)
- LOADSTAR TIRES Loadstar Kenda Low Profile Tire K399; 205/65-10 E Ply (1HP56)
- CURT Forgd Bll Mnt, 2" Shnk, 17000 lb., 8-1/2" L (45341)
- PERKO Perko 0493DP799R Spare Gasket Kit for 1" and 1-1/4" Intake Water Strainer - Rubber (0493DP799R)
- BMC AIR FILTERS BMC Air Filters FB724-01 Air Filter for BMW; B-272 mm & A-251 mm (FB724/01)
- BMC AIR FILTERS BMC Air Filters FB883-20 Automotive Air Filter for Volvo (FB883/20)
- BMC AIR FILTERS BMC Air Filters FB872-20 Air Filter for Lexus; B-231 mm & A-267 mm (FB872/20)
- BALDWIN FILTERS Air Filter, 8 x 3-1/2 in. (PA612)
- BALDWIN FILTERS Air Filter, 5 x 4-15/16 in. (PA4706)
- BALDWIN FILTERS Air Filter, 8-1/8 x 12-31/32 in. (RS5456)
- DONALDSON Air Filter, P617631 (P617631)
- Bmc Air Filters Automotive Engine Air Filters