Bmc Air Filters

BMC Air Filters FB479-20 Air Filter for BMW; B-303 mm & A-235 mm


product price: $74.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

BMC's filter frames are crafted using a “Full Moulding" technique. This creates a single mould without any welded joints. which enhances rigidity and avoids easy breakage under spirited driving. BMC Air filters are made using high quality. multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidationFeaturesThe filtering material is composed of a special cotton gauze soaked with low-viscosity oil to give you the best air permeabilityHelps increase efficiency and performanceBMC Air filters are washable and reusable. perfect for high performance applicationsNo modifications are required to install themEnsure a higher air flow than original paper filtersCompatabilityAlpina. D III 2.0 D Biturbo (HP 214-Year 08 >). BMW. 1 Series (E81/E82/E87/E88) 116 D (HP 115-Year 09 >12). 1 Series (E81/E82/E87/E88) 118 D (HP 136-Year 09 >). 1 Series (E81/E82/E87/E88) 118 D (HP 143-Year 07 >12). 1 Series (E81/E82/E87/E88) 120 D (HP 177-Year 07 >12). 1 Series (E81/E82/E87/E88) 123 D (HP 204-Year 07 >12). 3 Series (E90/E91/E92/E93) 316 D (HP 116-Year 09 >). 3 Series (E90/E91/E92/E93) 318 D (HP 143-Year 07 >). 3 Series (E90/E91/E92/E93) 320 D (HP 163-Year 07 >). 3 Series (E90/E91/E92/E93) 320 D (HP 163-Year 10 >). 3 Series (E90/E91/E92/E93) 320 D (HP 177-Year 07 >10)3 Series (E90/E91/E92/E93) 320 D (HP 184-Year 10 >). 3 Series (E90/E91/E92/E93) 325 D (HP 204-Year 10 >). 3 Series (E90/E91/E92/E93) 330 D (HP 245-Year 08 >). 3 Series (E90/E91/E92/E93) 335 D (HP 286-Year 06 >). X 1 (E84) 16 D (HP 116-Year 12 >). X 1 (E84) 18 D/Dx (HP 143-Year 09 >). X 1 (E84) 20 D/Dx (HP 163-Year 10 >). X 1 (E84) 20 D/Dx (HP 177-Year 09 >12). X 1 (E84) 20 D/Dx (HP 184-Year 12 >). X 1 (E84) 23 Dx (HP 204-Year 09 >). X 1 (E84) 25 Dx (HP 218-Year 12 >)SpecificationsSize: B:303 mm. A:235 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.