Shop All Transmission Parts & Components
B&M Co
B&M CO 80833 Shifter Cable Race-Super Duty; 5 Ft.
Mfr # B32-80833
Zoro # G804168903
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&M Co
- MFR # B32-80833
- Zoro # G804168903
- Country of Origin China
- Category Transmission Parts & Components
Description
B&M's superior grade of hard core super duty race cables have up to 50% less backlash than competitive cables.Will Work with all B&M Race Shifters.
Features- Rotary Swaged Ends
- 1000 lbs. Pull Strength
- Less Than 0.015 in./ft. Backlash
- 0.375 in. O.D. Outer Jacket
- Red Long Lay Outer Jacket
- Cable Diameter - 0.375 in.
- Cable Ends - Single Eylet
- Cable Material - Long lay thermoplastic jacket and spiral wound steel strand inner cable
- Length - 5 ft.
- 10-32 threads and 2-1/2 in. stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 2020-2020 CHEVROLET SILVERADO 2500 HS BUGFLECTOR SMOKE (23711)
- GROTE Primary Wire, 16 Gauge, Purple, 100ft.Spool (87-8013)
- RACKEM MANUFACTURING Utility Trailer Tailgate Lift Assist (RA-27-C)
- BALDWIN FILTERS Fuel Filter, 6 25/32 in Length, 4 5/16 in Outside Dia (BF7929 KIT)
- ATP Auto Trans Flex Plate, Z-600 (Z-600)
- EATON Automatic Transmission Solenoid Gasket , 19481 (19481)
- RICHMOND GEAR TRANSMISSION Manual Super T-10 4-Speed GM V8 Each (D28-7021520)
- SKF Manual Transmission Seal, 15005 (15005)
- SKF Manual Trans Seal - Front, 14832 (14832)
- TIMKEN Auto Trans Pinion Seal - Front, 223010 (223010)
- FAIRCHILD INDUSTRIES D4164 - 1997-2004 Jeep Wrangler Shifter Boot (Manual Transmission) (D4164)
- B&M Co Transmission Parts & Components