Shop All Knobs
B&M Co
B&M CO 80659 Universal Chrome Shifter T Handle
Mfr # B32-80659
Zoro # G104061201
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This Universal T-Handle shift knob from BandM fit most BandM and aftermarket (SAE) shifters. They're available in plastic or aluminum, with or without a button for activating line lock, transbrake, or nitrous systems.
Features- Fits Most B&M® Shifters
- Fits Most Aftermarket SAE Shifters
- Activate Any Line Lock or Transbrake
- Activate Nitrous System
- Works On 12 Or 16 Volt Systems
- Button - Yes
- Chrome - Yes
- Color/Finish - Chrome
- Draw - 12A @ 12volts
- Material - Aluminum
- Shift Knob Type - T-Handle
- Thread Size - 1/2 in.-20, 3/8 in.-24, 3/8 in.-16, 5/16 in.-18
- Universal Thread Inserts - SAE Only
- Fits 1/2-20, 3/8-24, 3/8-16, and 5/16-18 SAE thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (14781)
- AIRCAT Non Vac Orbital Palm Sander, 6700-5-336 (6700-5-336)
- CLEVELAND Screw Machine Drill Bit, 25/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04580)
- WESTWARD Impact Socket Set, 1/2 in Drive Size, Black Oxide, 13-Piece (4PRG3)
- KIPP Mushroom Knob, Thermoplastic, Size: 3, D= M08X15, D1= 33, Comp: Stainless Steel, Cap: Black (K0251.008X15)
- INNOVATIVE COMPONENTS Long Tapered Knob, 1/2-13 Thread Size, 3.875"L, Steel (GN8C----L2---21)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Blind Tap, Steel (GN4C----F2-B-21)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia. (SKS-024)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-24", 1.5" dia. (WTRF-026)
- KIPP Ball Grip Revolving D1=50 D=M12X21 Thermoset, Comp:Stainless Steel (K0726.1121)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN4X-5X-S3-----)
- B&M Co Knobs