Shop All Disposable Gloves
Bluzen
Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Blue
Mfr # MNIT103-XL
Zoro # G008388367
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Nitrile
- Palm Thickness 3.54 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluzen
- MFR # MNIT103-XL
- Zoro # G008388367
- UPC # 810676034335
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3.54 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 5.91 mil |
Texture Location | Fingertips |
Description
BluZen Nitrile Disposable Gloves, Extra-Strength, Powder Free, Latex Free, Exam Grade, Non-Sterile, Finger Textured, Color: Blue; Thickness: 5.91 mil Finger, 3.54 mil Palm; Size: X-Large; Pack: 100/box - Disposable nitrile exam grade gloves, 100/box, 10 boxes per case. Suitable for use in a wide variety of industries such as industrial, mechanical, homecare, lab, food, beauty, tattoo, other industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: ID TAG JMP RNG SKR CLEAR, PK 10 (LKL-6051010)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-75 KA Blue)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-9/10 in H, 72 in L, 5-9/10 in W, Black/Yellow (708111)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Black (MNIT104-XL)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Black (MNIT104-M)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, S, Black (MNIT104-S)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, L, Blue (MNIT103-L)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Blue (MNIT103-M)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, S, Blue (MNIT103-S)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, XL, Blue (SA6604)
- Bluzen Gloves & Hand Protection