Shop All Disposable Gloves
Bluzen
Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, L, Blue
Mfr # MNIT104-L
Zoro # G608388361
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Nitrile
- Palm Thickness 3.54 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluzen
- MFR # MNIT104-L
- Zoro # G608388361
- UPC # 810676034373
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3.54 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 5.91 mil |
Texture Location | Fingertips |
Description
BluZen Nitrile Disposable Gloves, Extra-Strength, Powder Free, Latex Free, Exam Grade, Non-Sterile, Finger Textured, Color: Black; Thickness: 5.91 mil Finger, 3.54 mil Palm; Size: Large; Pack: 100/box - Disposable nitrile exam grade gloves, 100/box, 10 boxes per case. Suitable for use in a wide variety of industries such as industrial, mechanical, homecare, lab, food, beauty, tattoo, other industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY RAINSUIT L PVC LT WT (SA6813)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43107)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM49)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, L, PR (251067)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, L, Blue (MNIT103-L)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Black (MNIT104-XL)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Blue (MNIT103-XL)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Black (MNIT104-M)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Blue (MNIT103-M)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, S, Blue (MNIT103-S)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (DF-850-L)
- Bluzen Disposable Gloves