Shop All Disposable Gloves
Bluzen
Hybrid Disposable Gloves, 3.15 mil Palm, Nitrile Hybrid, Powder-Free, XL, 10 PK, Black
Mfr # NIT102-XL
Zoro # G810412380
product price: $64.19
/pk 10, $6.42/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile Hybrid
- Palm Thickness 3.15 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluzen
- MFR # NIT102-XL
- Zoro # G810412380
- UPC # 810676032522
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Hybrid Disposable Gloves |
Color | Black |
Material | Nitrile Hybrid |
Palm Thickness | 3.15 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 4.33 mil |
Texture Location | Fingers |
Description
Hybrid Nitrile gloves, powder-free. Allergy and latex free. Case contains 10 boxes of 100 gloves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 2 In (TF2B300-200)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, XL (BW4000)
- SUPERGRIT 3" Stair nosing-3'0" length Black (630A-BLA3)
- WAVIAN Black Rubber Gasket (2325N)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, S, Blue (MNIT103-S)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Blue (MNIT103-XL)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Black (MNIT104-XL)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Blue (MNIT103-M)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, S, Black (MNIT104-S)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, L, Blue (MNIT103-L)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, Powder-Free, M, 525 PK, Clear (BL-KCFS-ES-HDPE-CLDG-01-M)
- Bluzen Disposable Gloves