Shop All Disposable Gloves
Bluzen
Hybrid Disposable Gloves, 3.15 mil Palm, Nitrile Hybrid, Powder-Free, S, 10 PK, Black
Mfr # NIT102-S
Zoro # G810412366
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile Hybrid
- Palm Thickness 3.15 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluzen
- MFR # NIT102-S
- Zoro # G810412366
- UPC # 810676032515
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Hybrid Disposable Gloves |
Color | Black |
Material | Nitrile Hybrid |
Palm Thickness | 3.15 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 4.33 mil |
Texture Location | Fingers |
Description
Hybrid Nitrile gloves, powder-free. Allergy and latex free. Case contains 10 boxes of 100 gloves.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, 18" Height, Aluminum, 24" x 18", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-A-1824-L-19513)
- 3M SPEEDGLAS AFP 1000 Kit (46-1000-00)
- JUSTRITE NOTRAX MAT, 117 HERITAGE RIB 3X6 GRAY (117S0036GY)
- CESTUS Work Gloves , Deep Grip Kool #3056 PR 3XL (3056 3XL)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, S, Blue (MNIT103-S)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Black (MNIT104-M)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Black (MNIT104-XL)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Blue (MNIT103-XL)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, L, Blue (MNIT103-L)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, S, Black (MNIT104-S)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Violet Blue (SU-690)
- Bluzen Gloves & Hand Protection