Shop All Food Containers
Blutable
Pizza Boxes , 16 x 16 x 1.75, Kraft, 50PK
Mfr # REM-BX-KRSTCK-16ISBFL
Zoro # G205672603
product price: $59.79
/pk 50, $1.20/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 16"
- Overall Depth (In.) 16"
- Color Kraft
- Material Kraft Cardboard
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blutable
- MFR # REM-BX-KRSTCK-16ISBFL
- Zoro # G205672603
- UPC # 661631254622
- Country of Origin Mexico
- Category Food Containers
Dimensions
Overall Width (In.) | 16" |
Overall Depth (In.) | 16" |
Overall Height (In.) | 1.75" |
Details
Color | Kraft |
Material | Kraft Cardboard |
Number of Compartments | 1 |
Storage Container Style | Pizza Box |
Type | Box |
Item | Food Containers |
Food Container Material Type | Paper |
Description
All-Kraft pizza boxes that keep pizza hot and ready for customer pick-up, delivery or take out. Boxes are B-Flute with four top vents. Pizza boxes are branded with a stock "Hot & Delicious" graphic to align with that traditional pizzeria feeling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Suburban 520947 Ignition Control Circuit Board - 24V (520947)
- VOLLRATH Aluminum Sauce Pot, 14 Qt. (7373)
- GHIRARDELLI Ghirardelli Assorted Chocolate 60% Cacao Square 15.77 oz., PK6 (62273)
- VULCAN HART Fitting Tube, 3/16 (FP-085-41)
- BLUTABLE Pizza Boxes, 10 x 10 x 1.75, Kraft, 50PK (REM-BX-KRSTCK-10ISBFL)
- TABLECRAFT Freezer Storage Box, Wht, Hdpe, 21"X16"X7" (F1537)
- THERMOS Stainless Steel Food Jar w/Folding Spoon, 16 oz., Cranberry (SK3000CRTRI4)
- CAMBRO Cambro Plastic Round 6 qt. White Poly Container (RFS6148)
- RSVP INTERNATIONAL Glass Bottle - Hexagonal - Clear - 3Oz (HEX-BU)
- CRESTWARE Round Storage Container, White, 2qt. (RCW2)
- CAMBRO 18 in x 26 in x 9 in Food Box (18269P148)
- Blutable Food Containers