Shop All Food Containers
Blutable
Pizza Boxes, 14 x 14 x 1.75, Kraft, 50PK
Mfr # REM-BX-KRSTCK-14ISBFL
Zoro # G005672650
product price: $43.89
/pk 50, $0.88/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 14"
- Overall Depth (In.) 14"
- Color Kraft
- Material Kraft Cardboard
- Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blutable
- MFR # REM-BX-KRSTCK-14ISBFL
- Zoro # G005672650
- UPC # 661631254608
- Country of Origin Mexico
- Category Food Containers
Dimensions
Overall Width (In.) | 14" |
Overall Depth (In.) | 14" |
Overall Height (In.) | 1.75" |
Details
Color | Kraft |
Material | Kraft Cardboard |
Type | Box |
Number of Compartments | 1 |
Storage Container Style | Pizza Box |
Item | Food Containers |
Food Container Material Type | Paper |
Description
All-Kraft pizza boxes that keep pizza hot and ready for customer pick-up, delivery or take out. Boxes are B-Flute with four top vents. Pizza boxes are branded with a stock "Hot & Delicious" graphic to align with that traditional pizzeria feeling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Door Seal For - Part# Bl16448 (BL16448)
- ZORO SELECT Disposable Cold Cup 16 oz. Translucent, Plastic, Pk1000 (RK16)
- TURBO AIR Refrigeration Door Gasket, 26"x27" (M272300103)
- TURBOCHEF Power Supply And Bracket (NGC-3069)
- BLUTABLE Pizza Boxes , 16 x 16 x 1.75, Kraft, 50PK (REM-BX-KRSTCK-16ISBFL)
- BLUTABLE Pizza Boxes, 10 x 10 x 1.75, Kraft, 50PK (REM-BX-KRSTCK-10ISBFL)
- KAFFE Glass Storage Container - BPA Free Stainless Steel with Airtight Lid - 16oz (KF3022S)
- CAMBRO Container, Use Lid No. 4UJZ8, PK6 (CA18SFSCW135)
- CAMBRO Ingredient Bin 20 gal. Slant Top White (EAIBS20148)
- LIBRA WHOLESALE Kitchen Classics 1 cups Clear Food Storage Container Set , 4PK (195-82628LIB)
- RUBBERMAID Dish Bttr Serv'Save (1777193)
- Blutable Food Containers