Shop All Food Containers
Blutable
Pizza Boxes, 12 x 12 x 1.75, Kraft, 50PK
Mfr # REM-BX-KRSTCK-12ISBFL
Zoro # G405672656
product price: $33.79
/pk 50, $0.68/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 12"
- Overall Depth (In.) 12"
- Color Kraft
- Material Kraft Cardboard
- Storage Container Style Pizza Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blutable
- MFR # REM-BX-KRSTCK-12ISBFL
- Zoro # G405672656
- UPC # 661631254592
- Country of Origin Mexico
- Category Food Containers
Dimensions
Overall Width (In.) | 12" |
Overall Depth (In.) | 12" |
Overall Height (In.) | 1.75" |
Details
Color | Kraft |
Material | Kraft Cardboard |
Item | Food Containers |
Storage Container Style | Pizza Box |
Type | Box |
Number of Compartments | 1 |
Food Container Material Type | Paper |
Description
All-Kraft pizza boxes that keep pizza hot and ready for customer pick-up, delivery or take out. Boxes are B-Flute with four top vents. Pizza boxes are branded with a stock "Hot & Delicious" graphic to align with that traditional pizzeria feeling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Pump and Motor Assembly (WPW10605057)
- BLACK RIFLE COFFEE CO ESPRESS COFE CRM VNLA 15OZ (36-007-01C)
- SWEDISH FISH 5lbs Swedish Fish Red Bulk, PK6 (43330)
- KINGSFORD Signature Flavors All Natural Garlic Onion Paprika Charcoal Briquettes 8 lb (32600)
- BLUTABLE Pizza Boxes , 16 x 16 x 1.75, Kraft, 50PK (REM-BX-KRSTCK-16ISBFL)
- BLUTABLE Pizza Boxes, 10 x 10 x 1.75, Kraft, 50PK (REM-BX-KRSTCK-10ISBFL)
- BOARDWALK Bagasse Molded Fiber Food Container, Hinged-Lid, 1-Comp 9x6, Wt, PK250 (BWKHINGEWFHG1C9)
- THERMOS Sipp Stainless Steel Food Jar, 16 oz., Stainless Steel / Black (NS340BK004)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 2gal, 18w x 12d x 3 1/2h, White (FG350700WHT)
- SCT 2-Piece Sausage/Meat-Patty Boxes, Paperboard, 12x7x2 1/2, White, PK100 (SCH 1701)
- PAPA PRIMOS 7" Pizza Box, PK250 (88934)
- Blutable Food Containers