Shop All Steel Toe Boots
Blundstone
Size 12 Men's 6 in Work Boot Steel Smelter Safety Boot, Black
Mfr # 981
Zoro # G0085191
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Size 12
- Width EE
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blundstone
- MFR # 981
- Zoro # G0085191
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | EE |
Height | 6 in |
Footwear Width | EE |
Heel Height | 1/2 in |
Overall Height | 6 in |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 981
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 8M, PR (651-8M)
- PIP Gloves, Cut Protection, ATG, Blu, 2XL, PK12 (44-3745/XXL)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0007-NP_10x7 (LCU3-0007-NP_10x7)
- EP MINERALS Absorbent Oil Clay 8Lb (7508)
- MICHELIN Size 11 1/2 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- MELLOW WALK SAFETY Size 8 Womens Combat Boot Steel Work Boot (429139BLK080)
- MUCK BOOT CO Size 15 Men's Ankle Boot Steel Work Boot (CCSTCSA M 150)
- CAROLINA SHOE Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- SANITA Size 8.5-9 Men's Steel-Toe PU-Coated Safety Clog, Black (1504022-002-43)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- Blundstone Foot Protection