Shop All Rulers and Straight Edges
Blum
Blum Bmzs.2000R Ruler Stop Right Hand
Mfr # BMZS.2000R
Zoro # G704132103
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blum
- MFR # BMZS.2000R
- Zoro # G704132103
- Country of Origin China
- Category Rulers and Straight Edges
Description
The Blum Minipress is a drilling and insertion machine designed to drill holes for Blum press-in hardware. especially hinges. The manual version is 110 volt and the pneumatic units are 220 volt in single or three phase. Machines include a 600mm center fence, wood work table, tool set, 4 ruler stops and a distance gauge.
Install hinges and mounting plates.
Install front fixing brackets for the Metabox drawer system.
Install Blum assembly fittings.
Line-bore cabinet panels.
Must ship via truck.
Accessories sold separately.
Type: Drilling Machine.
Right ruler stop.
Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2" Diamond Max Hole Saw (49-56-5645)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT246GE)
- SPOTNAILS 18-Gauge Corded Finishing Nailer (CB1850)
- UNITED SCIENTIFIC Brass Tripod Magnifier (TRPBR1)
- INSIZE Steel Rule, SS, 60" L, Unfinished, 1-1/2" W (7110-1500)
- STARRETT Rule Depth Gage, 6 In, 32nds/64ths (237)
- WESTCOTT Ruler, 15 Inch, Data Highlight (10580)
- EMPIRE LEVEL Heavy Duty Aluminum Straight Edge, 24 in (4002)
- INSIZE Straight Edge, Aluminum, 40" L, Unfinished (4180-1000)
- CRESCENT LUFKIN 6' x 5/8in. Wood Rule Red End (066SN)
- STARRETT Steel Straight Edge, No Bevel, 24 In (380-24)
- Blum Measuring and Layout Tools