Shop All Cabinet Knobs
Blum
Blum B956.1004 Tip-On for Standard Adjustable Doors
Mfr # B956.1004
Zoro # G804068241
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blum
- MFR # B956.1004
- Zoro # G804068241
- Country of Origin China
- Category Cabinet Knobs
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Features- Easy opening with just a touch
- Designed to work with panel cabinet applications
- Can be bored into the panel or used with an adjustable adapter plate
- Easy depth adjustment when used with an adapter plate
- Adjustment allows for a perfect installation every time
- Tip-on works for overlay applications (adapter plates allow for overlay and inset)
- Minimum 2.5mm door gap required
- Includes self adhesive and screw-on plates and screw
- Type: Standard door adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (9820EO-48-32D)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (PE1000)
- ZORO SELECT Key Tag Numbered 101 to 200, Red, 100 PK (33J884)
- MIDWEST FASTENER 1/2" x .040" x 1-1/8" Steel Compression Springs 1 12PK (18648)
- BLUM Blum B20K5501 Aventos HK-XS Face Frame Cabinet Bracket Screw (B20K5501)
- BLUM Blum B20K1101 17-60 Aventos HK-XS Stay Lift System (B20K1101)
- BLUM Blum B20K1301 61-112 Aventos HK-XS Power Factor Stay Lift System (B20K1301)
- RICHELIEU HARDWARE 2 3/32 in (53 mm) White Contemporary Ceramic Cabinet Knob (BP2315030)
- CROWN 2" Bar Pull Cabinet Knob Satin Nickel Finish (CHK102SN)
- AMEROCK BP55270BBR-50PACK 1-5/16" (33 mm) Blackrock Cab Knob Black Bronze (BP55270BBR-50PACK)
- HICKORY HARDWARE Knob 1-1/8 Inch Diameter (P14004-SN)
- Blum Cabinet Knobs