Shop All Drawer Slides
Blum
Blum B320N 5500C15W 22 In. C-15 Metabox Narrow - White
Mfr # B320N 5500C15W
Zoro # G104066947
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blum
- MFR # B320N 5500C15W
- Zoro # G104066947
- Country of Origin China
- Category Drawer Slides
Description
Metabox is not just a runner but an entire drawer system of components that make building drawers easier while adding value, high quality construction and coordinated accessories. Unique to the design is a three-sided drawer with metal sides functioning as runners. These sides are screwed to the bottom and back panels requiring no glue or joinery. Blumatic self-closing action and ability to customize drawer organization are just a few of the many features that make Blum Metabox the most versatile and complete drawer system available today!. Metabox Quick-Fix "C-15" Version drawers can be namually assembled in a matter of minutes. This technique can be achieved by pre-drilling with simple manual boring templates, a Blum machine or a line boring machine.
C-15 Metabox Narrow.
Color: White.
Size: 22".
2" side height.
1/2" side clearance.
3/4 Extension High Side.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Neoprene Door Sweep, 48 (198NA-48)
- PEMKO 369AP72 72" Meeting Stile Gasket with Pile Mill Aluminum (369AP72)
- ZORO SELECT 1 1/2 in W x 4 in H Galvanized Steel Strap Hinge (1RCN2)
- IRONWERKS DESIGNS Industrial Robe and Coat Hook (robe_hook)
- BLUM 18in Soft-Close Full Extension Zinc Short Series Movento Drawer Slide, 125 lbs Weight Rating, PR (763.4570S)
- BLUM Standard Right Hand Locking Device for 563/569 Tandem Slides (T51.1801 R)
- BLUM Vertical Right Hand Locking Device for 563/569 Tandem Slides (T51.1901.20 R)
- BLUM 18in Soft-Close Full Extension Zinc Movento Drawer Slide, 125 lbs Weight Rating, PR (763H4570S)
- BLUM Narrow Left Hand Locking Device for Blum 563/569 Tandem Slides (T51.0801.20 L)
- BLUM Side Adjustable Left Hand Locking Device for 563/569 Tandem Slides (T51.1901 L)
- GENESIS 22 Indrawer Slides (Pair) Pr (AH 7600-22)
- Blum Drawer Slides