Shop All Storage Cabinet Parts
Blum
Blum B20L3200.06 Aventos HL 300 mm - 349 mm Tel Arm; Nickel
Mfr # B20L3200.06
Zoro # G803876953
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blum
- MFR # B20L3200.06
- Zoro # G803876953
- Country of Origin China
- Category Storage Cabinet Parts
Description
Features
- Silent and effortless opening and closing
- Quick door assembly and removal
- Easy 3 dimensional door adjustment
- Works with face frame and frameless cabinets
- Provides clearance for crown molding
- Designed for door widths up to 48" and heights from 11-13/16" to 22-13/16
- Finish: Nickel
- Product Type: Aventos Hardware
- Cabinet Style: Face Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364830-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (3503-95)
- PLANO Storage Box with 1 compartments, Plastic, 1 57/64 in H x 8.9 in W (370710)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Blue (30230BLUE)
- LISTA Handle, PK2 (MTBH)
- DURHAM MFG Hydraulic Hose Cabinet Base, Steel (579-95)
- KENNEDY Divider, 4" Drawer, 4 Compt, 29" Cabinets (81930)
- KENNEDY Drawer Slide (80888)
- ZORO SELECT Wheel Repair Kit (TC-1C)
- WILTON Assembly, Spindle (2900510)
- MADE-TO-ORDER 5 Door Cabinet (MA732235)
- Blum Storage Cabinet Parts