Shop All Bollards
Bluff Mfg
TGP42 Tuff Guard 42'' Tube Post with Fasteners
Mfr # 209TGP42
Zoro # G711968757
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Protect your personnel equipment structures and indoor space from injury and damage with this Bluff Manufacturing TGP42 Tuff Guard 42'' tube post with fasteners. This tube post is constructed of durable structural steel beam. To attach it to compatible rails it includes 5/8'' wedge anchors and 1/2'' assembly hardware. This Tuff Guard post features Safety Yellow powder-coated paint to ensure it's easily visible and offer additional protection. It is compatible with Bluff Tuff Guard posts and rails and is rated to withstand forklift impacts of up to 10000 lb. at 6 mph. Reach for this Tuff Guard post to protect yourself and reduce the costs associated with employee injury facility damage and building repairs.Overall Dimensions:Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 1/4 (PPM1/4)
- CRAMER Scooter Stool, Round, 2-Step, 15", Step and Lock Wheels, 300 lb Capacity, Gray (50011PK-82)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027-07)
- KINGCORD 5/32 in. x 400 ft. Red Nylon Paracord 550 Rope - Type III Mil-Spec (644811TV)
- VESTIL Pour In Place Bollard, 42" x 4.5 (BOLPP-42-4.5)
- VESTIL Steel Pipe Safety Bollard, 42 x 4-1/2" (BOL-42-4.5)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-48-5.5)
- GLOBAL INDUSTRIAL 24 X 5-1/2, Removable Steel Bollard With Removable Rubber Cap, Yellow (238794)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YNT)
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, Yellow/Black Tape (CL1385BK)
- POST GUARD Removable Bollard W/ 12" Embedment Sleev (RMB636Y EMB6X12)
- Bluff Mfg Bollards