Shop All Bollards
Bluff Mfg
TGP42-C Tuff Guard 42'' Tube Corner Post with Fasteners
Mfr # 209TGP42C
Zoro # G811634323
product price: $307.99
/ea
Free Shipping & Returns
$307.99
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
Protect your personnel equipment structures and indoor space from injury and damage with this Bluff Manufacturing TGP42-C Tuff Guard 42'' tube corner post with fasteners. This tube post is constructed of durable structural steel beam. To attach it to compatible rails it includes 5/8'' wedge anchors and 1/2'' assembly hardware. This Tuff Guard post features Safety Yellow powder-coated paint to ensure it's easily visible and offer additional protection. It is compatible with Bluff Tuff Guard posts and rails and is rated to withstand forklift impacts of up to 10000 lb. at 6 mph. Reach for this Tuff Guard post to protect yourself and reduce the costs associated with employee injury facility damage and building repairs.Overall Dimensions:Height: 42''
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
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214G)
- DYNABRADE Rubber Wheel, 94481 (94481)
- RUD CHAIN Hoist Ring, 180 Pvt, 28,600 lb. Load Cap. (7999045)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488BLA)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Royal Blue/O (CL1386ROYBLOR52)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Yellow/Yel (CL1385DDYT)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386T)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1732)
- GLOBAL INDUSTRIAL Reflective Bollard Sleeve, 6 Dia. x 52H, Yellow With Red Tape (670524YR)
- VESTIL Protective Dome Covers for Bollards- 2.75"H (DOME-5.5)
- POST GUARD Removable Bollard W/ 12" Embedment Sleev (RMB636Y EMB6X12)
- Bluff Mfg Bollards