Shop All Guard Rails
Bluff Mfg
MPBP42DE-F Crash Guard 42'' Double Rail End Post with Floor Rail Option
Mfr # 209MPBP42DEF
Zoro # G511591018
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 209MPBP42DEF
- Zoro # G511591018
- Country of Origin United States
- Category Guard Rails
Description
Protect valuable elements of your warehouse with this Bluff Manufacturing MPBP42DE-F Crash Guard 42'' double rail end post with floor rail option. This end post with floor rail option is constructed of durable 11 gauge 3'' x 3'' steel tubing. It includes an 8'' x 8'' steel baseplate with 9/16'' mounting holes for compatible hardware sold separately. This post is finished in Safety Yellow powder-coated paint for added safety and visibility. It is compatible with Bluff safety rails.Overall Dimensions:Width: 3''Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 550 lb Max Load, Plain (RF1741)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF4-902-12)
- MARTIN SPROCKET & GEAR 9" X 2" 226 Hanger, 9CH2264 (9CH2264)
- ZORO SELECT Dock Bumper, 4x4-1/4x12 In., Rubber (22NT61)
- BLUFF MFG Bluff 36" Rack Guard, RG36D, Double End, Yellow (RG36D-YLW)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel (407491S)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH RED (VDKR-10-RD)
- POST SHIELDS. Post Shields Inc. 6 in. H X 4 in. W X 4 in. L Plastic Black Fence Post Protection (5282712010)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-45)
- ZORO SELECT Guard, Machine, High Profile (3KR70)
- WIRECRAFTERS Guard Rail, 5 ft., 8" Rail, Yellow (PR6)
- Bluff Mfg Guard Rails