Shop All Door Latch Guards
Bluff Mfg
Heavy Duty Door Track Protector 48" Right Black
Mfr # DG48R-HD-GB
Zoro # G505829691
product price: $472.99
/ea
Free Shipping & Returns
$472.99
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
- Brand Bluff Mfg
- MFR # DG48R-HD-GB
- Zoro # G505829691
- Country of Origin United States
- Category Door Latch Guards
Description
Heavy duty door track protectors 48" right protector door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish.
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
- MIGHTY MULE GATE OPENER PIN LOCK (FM133)
- KIDDE Lock Box, Surface Mount, 2 Keys (1324)
- LCN 1250-18PA AL Door Closer Mounting Plates (1250-18PA 689)
- GARLOCK Flange Gasket, Ring, 6 In, Aramind Fiber (3000RG-0150-125-0600)
- BLUFF MFG Heavy Duty Door Track Protector 24" Right Blue (DG24R-HD-BL)
- MAJOR Major: Aluma-Guard - AG5-D - Door Guard - Duranodic Finish (MJR-AG5-D)
- DON-JO 12" Blank Wrap Around for 1-3/4" Door (CW90AB)
- PRIME-LINE 1-3/4 in. x 9 in. Thick Solid Brass Lock and Door Reinforcer, 2-1/8 in (U 9588)
- PRIME-LINE LATCH GUARD 3""X11""GRAY (U 9503)
- PRIME-LINE 12 in. Gray Painted Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9513)
- NATIONAL HARDWARE Door Security Guards (N335-984)
- Bluff Mfg Door Latch Guards