Shop All Door Latch Guards
Bluff Mfg
Heavy Duty Door Track Protector 48" Left Blue
Mfr # DG48L-HD-BL
Zoro # G205829625
product price: $510.99
/ea
Free Shipping & Returns
$510.99
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
- Brand Bluff Mfg
- MFR # DG48L-HD-BL
- Zoro # G205829625
- Country of Origin United States
- Category Door Latch Guards
Description
Heavy duty door track protectors 48" left protector door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish.
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
- PRIME-LINE 9 in., Black, Medium Duty Storm Door Closer with Shock Spring Single Pack (K 5076)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1750R500BCBB1)
- DELTANA Casement Stay Adjuster Oil Rubbed Bronze 10" (CSA10U10B)
- 80/20 1 in W x 2 in H Anodized Aluminum Door and Butt Hinge (25-2086)
- BLUFF MFG Heavy Duty Door Track Protector 24" Right Blue (DG24R-HD-BL)
- LCN Standard Cover, Alum, 12-1/4 in. L, LH (4020-72 LH AL)
- THERMWELL PRODUCTS Thermwell Products 220807 1 x 8 ft. Kerfed Door Seal; White (220807)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole with 2-3/8" Backset and 1-3/4" Door (CW6110B)
- PRIME-LINE 3 in. x 7 in. Steel Bronze-Painted Latch Shield for Out-Swinging Doors (U 9501)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Polished (U 11442)
- ZORO SELECT Door Guard, Satin Nickel, 1-15/32" H (16-225SNK)
- Bluff Mfg Door Accessories