Shop All Door Latch Guards
Bluff Mfg
Heavy Duty Door Track Protector 36" Right Orange
Mfr # DG36R-HD-GO
Zoro # G305829686
product price: $410.99
/ea
Free Shipping & Returns
$410.99
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
- Brand Bluff Mfg
- MFR # DG36R-HD-GO
- Zoro # G305829686
- Country of Origin United States
- Category Door Latch Guards
Description
Heavy duty door track protectors 36" right protector door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish.
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
- DELTANA Flush Bolt, Heavy Duty, Stainless Steel Satin Stainless Steel 6" (6FBS32D)
- PAWLING Wall Guard, Windsor Blue, 6 x 144In (WG-6C-12-265)
- EMTEK Satin Brass Pull 86424US4 (86424US4)
- PRIMELINE TOOLS Floor Guide Wardrobe Door Nylon (4 Pack) (MP6567)
- DELTANA Transom Chain 12" Long Satin Nickel (TC82U15)
- DON-JO 9" Blank Wrap Around for 1-3/4" Door (CW40AB)
- DON-JO 3-1/2" x 8" Latch Protector Cylinder Plate for Electric Strike (ELP208DU)
- PRIME-LINE 3 in. x 7 in. Steel Bronze-Painted Latch Shield for Out-Swinging Doors (U 9501)
- DON-JO Don-Jo: WRAP AROUND 20 - 2-3/4" - Silver (DNJ-20-S-CW)
- ZORO SELECT Heavy Duty Latch Guard, Chrome, Steel, 7"L x 3"W (2MDH6)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Bronze Finish Single Pack (U 10744)
- Bluff Mfg Door Surface Protection