Shop All Door Latch Guards
Bluff Mfg
Heavy Duty Door Track Protector 36" Pair ( Left & Right) Green
Mfr # DG36LR-HD-CG
Zoro # G205830072
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # DG36LR-HD-CG
- Zoro # G205830072
- Country of Origin United States
- Category Door Latch Guards
Description
Heavy duty door track protectors 36" pair (left & right) door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Window Sash Lock, 1-3/4 in. Hole Center, Zinc Diecast, Bronze (F 2858)
- US WEIGHT Plastic Chain, 50 ft x 2 In, White (U2350WHT)
- MSI Eden Dolomite 12 In X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0303)
- BALDWIN RESERVE Baldwin Reserve HDCONCSR260 Half Dummy C (HD.CON.CSR.260)
- BLUFF MFG Heavy Duty Door Track Protector 24" Right Blue (DG24R-HD-BL)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole for 2-3/8" Backset and 1-3/4" Door (CW2S)
- ROCKWOOD Door Latch Guard, Stainless Steel, 6"L x 1-5/8"W (322.32D)
- DON-JO 3" x 11" Pin Latch Protector for Outswing Doors for Rose with EBF Fasteners (PLP111EBF630)
- DON-JO 9" Blank Wrap Around for 1-3/4" Door (CW40S)
- LOCKEY Latch Protector For Panic Bars Silver (LP-S)
- PRIME-LINE 6 in. Bright Brass, Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9512)
- Bluff Mfg Door Latch Guards