Shop All Door Latch Guards
Bluff Mfg
Heavy Duty Door Track Protector 36" Left Orange
Mfr # DG36L-HD-GO
Zoro # G205830539
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # DG36L-HD-GO
- Zoro # G205830539
- Country of Origin United States
- Category Door Latch Guards
Description
Heavy duty door track protectors 36" left protector door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-501-US32D)
- TELL Grade 2 Cylindrical Lock, Storeroom, Knob, Satin Stainless Steel, 2-3/4 Inch Backset, Conventional (K2080-32D)
- ADAMS RITE Elec Deadlatch, 31/32" BS, Flat Surface Mount Stk, US28 (4300-20-101-628)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G015-EL)
- BLUFF MFG Heavy Duty Door Track Protector 24" Right Blue (DG24R-HD-BL)
- LCN Standard Cover, Alum, 12-1/4 in. L, LH (4020-72 LH AL)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Bronze Finish Single Pack (U 10750)
- PRIME-LINE Satin Nickel, Chain Door Guard (U 10304)
- GREENGRASS N178-806 Black Universal Keyed Knob Latch (GR567801)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Polished (U 11442)
- BALDWIN Estate Lifetime Brass Door Guards and Chains (0250.003)
- Bluff Mfg Door Latch Guards