Shop All Door Latch Guards
Bluff Mfg
Heavy Duty Door Track Protector 24" Left Blue
Mfr # DG24L-HD-BL
Zoro # G405830285
product price: $388.99
/ea
Free Shipping & Returns
$388.99
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
- Brand Bluff Mfg
- MFR # DG24L-HD-BL
- Zoro # G405830285
- Country of Origin United States
- Category Door Latch Guards
Description
Heavy duty door track protectors 24" left protector door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish.
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
- REV-A-SHELF Rev-A-Shelf Undersink UShape Pull Out Organizer wSoftClose (5786-30CR)
- SUGATSUNE Pull Handle, 9 In. H, Satin, Threaded Holes (SWF-690)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1208ETPSTST)
- PEMKO Drip Door Edge, Clear Anodized, 76 In (346C76)
- BLUFF MFG Heavy Duty Door Track Protector 24" Right Blue (DG24R-HD-BL)
- ZORO SELECT Universal Latch Guard, Chrome, Steel, 11-3/4"L x 3-1/2"W (2MDH9)
- DON-JO 6" Commercial Latch Protector for Outswing Doors (CLP10632D)
- DON-JO Don-Jo: Latch Protector CLP 106 - 630 Finish (DNJ-CLP-106-630)
- DON-JO 3" x 11" Latch Protector for Outswing Doors (LP211SL)
- DON-JO Classic Wrap Around for Extended and Converted Backset with 5" Backset and 1-3/4" Door (CW55S)
- PRIME-LINE Satin Nickel, Keyed Chain Door Guard (U 11093)
- Bluff Mfg Door Surface Protection