Shop All Dock Plates & Boards
Bluff Mfg
EZ47-L 47'' Left Side EZ Roll Handle for Select Bluff Dock Boards
Mfr # 209EZ47L
Zoro # G311564472
product price: $476.99
/ea
Free Shipping & Returns
$476.99
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
- Brand Bluff Mfg
- MFR # 209EZ47L
- Zoro # G311564472
- Country of Origin United States
- Category Dock Plates & Boards
Description
Easily position dock boards between the dock and the truck with this Bluff Manufacturing EZ47-L 47'' left side EZ Roll handle for select Bluff dock boards. This EZ Roll handle allows you to easily position dock boards with bolted-on curbs. The handles will rotate to roll the rock board into your desired position between the truck and the dock. The snap button allows the handles to collapse and enter a closed position so the dock board is ready for use. This handle features comfortable plastic grips and durable wheels that collapse for easy safe storage. This handle accommodates the left side of your dock board.Overall Dimensions:Length: 47''
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
- DAYTON Bolt Kit for Chain (MH4ECW601G)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, Galvanize Steel (BBS24GBK)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCS1000P2-15)
- RONSTAN D Shackle, Screw Pin, 310 lb., dia. 1/8 In. (RF1851)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- ZORO SELECT Dock Plate, 2600 lb., 48 x 48 In. (4LGV9)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity (TAS-15-6048)
- VESTIL Approach Plate, Steel, 96 in. W (AP)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 72 In (AC7248)
- VESTIL Aluminum Econo Dockplate, 3/8, 3K, 36x60 (E-3660)
- Bluff Mfg Dock Plates & Boards