Shop All Guard Rails
Bluff Mfg
DG36R DG Series 36'' Right Door Track Protector
Mfr # 209DG36R
Zoro # G612040781
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 209DG36R
- Zoro # G612040781
- Country of Origin United States
- Category Guard Rails
Description
Protect your overhead door tracks from costly damage with this Bluff Manufacturing DG36R DG Series 36'' right door track protector. This door track protector features chamfered edges that keep employees safe by reducing the risk of hand injuries when closing the door. Its wrap-around design protects the right side of your overhead door track and ensures the doors can operate freely as normal while still providing a measure of protection that reduces your maintenance costs.This model projects 6'' from the wall and is constructed of 3/16'' thick steel. This door track protector anchors to the wall and the floor to keep it securely in place. It comes in bright Safety Yellow to make it easily visible. The base plate includes 3 5/8'' holes to secure the fasteners sold separately.Overall Dimensions:Length: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (SB236P500GP)
- MAGLINER Hand Truck, General Purpose (HMK53CUA45)
- KINGCORD 1/2 in. x 200 ft. Natural 3-Strand Twisted Cotton Rope (644381TV)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, SS (BBS18SBL)
- BLUFF MFG Bluff 36" Rack Guard, RG36D, Double End, Yellow (RG36D-YLW)
- VESTIL STEEL PIPE SAFETY RAILING 72 IN LENGTH BLACK (VDKR-6-BK)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 6'L, Yellow (708431)
- TAPCO Bolt-On Guardrail Reflector, Steel, PK50 (3113-00009)
- BLUFF MANUFACTURING Rail With Fasteners, 68" (TGR6-YEL)
- VESTIL Drop-In Style Guard Rail 2 Ft (GR-F2R-DI-2-YL)
- VESTIL Low Profile Rack Guard, 36.63x16.94x4.5 (LPRO-36-16-4)
- Bluff Mfg Warehouse Safety Guards & Protectors