Shop All Dock Plates & Boards
Bluff Mfg
Bluff Steel Red Pin Heavy Duty Dock Board 84 x 72 15,000 Lb. Cap.
Mfr # 15C8472
Zoro # G905661884
product price: $5,050.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$5,050.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 15C8472
- Zoro # G905661884
- Country of Origin United States
- Category Dock Plates & Boards
Description
Bluff steel red pin heavy duty dock board dual positioning pins on each side offer added flexibility and safety!! this dock board is the perfect solution for difficult angled parking situations when a trailer just can't get up to the dock (known as park-out). The dock board is even flexible enough to handle refrigerated trailers and overseas containers. Full-length side pockets and four 1" diameter high-strength locking pins on 2" centers offer increased adjustability and safety. Trucks below dock level are able to utilize the board without having to turn it around. Fold-down 11"w x 4-"h lifting loops (on 27" centers) allow for easy forklift transport and positioning. Contoured curbs prevent runoffs and forklift tire damage. All-welded steel construction for high-traffic, multiple-shift docks. Includes one 7 bend 17-" from the dock end and one 9 bend 8" from the truck end. Complies with osha spec. 1910.30(a) and ansi spec. Mh30.2. note: capacity is the combined weight of your maximum pallet load and lift truck. Capacity is rated for equipment speeds of 3 mph maximum. Stackers and other narrow aisle loaders should not be used on a dockboard. width should be 12" greater than lift truck or load. Usable width is 6" less than overall width. ** the ht" difference up is the height difference above the dock. 14% grade applies to pallet trucks and electric forklifts. 19% grade applies to gas powered forklifts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 20-2-1/2in, 135 ft.-lb, 1in (34716)
- VESTIL Full Featured Pallet Truck, 5.5K 20 x 48 (PM5-2048)
- SNAP-LOC Caster 4 In., Swivel, 375 lb Capacity (SLAC4S)
- MACHINING & WELDING BY OLSEN, INC. M&W 3/8" Style C S-hook (14209)
- BLUFF MFG Bluff® AWC3630 Gas Cylinder Plate with Curbs 36 x 30 3913 Lb. Cap. (AWC3630)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- VESTIL 48" x 36" Aluminum Dock Plate, 1/2" Thick, 5300 lb Capacity (EH-4836)
- VESTIL Dock Board (E-4842)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 84 x 60In (15CR6084)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 60 x 60 In (AC6060)
- Bluff Mfg Ramps