Shop All Dock Plates & Boards
Bluff Mfg
Bluff Steel Dock Board W/ Steel Curbs 72 x 36 10,000 Lb. Cap.
Mfr # 10SC7236
Zoro # G605661962
product price: $2,212.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,212.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 10SC7236
- Zoro # G605661962
- Country of Origin United States
- Category Dock Plates & Boards
Description
Bluff steel dock board with steel curbs 72 x 36 10,000 lb. Cap. - 10sc7236 speed up loading operations, help prevent accidents and reduce labor costs. Anti-skid diamond tread surface and high-visibility beveled curbs for maximum safety. Heavy-duty all-welded steel is ideal for frequent motorized traffic. Maximum impact resistance, strength and safety. Comes with lifting chains. Curb provides full-length handgrip for ease and safety in handling. Safety stop on underside of board fits snugly between truck and dock so board will not move under load. An 11 angle supplied unless another angle of operation is specified. 11" entry lip with rounded nose protects tires. Meets osha requirements 1910.30(a). Dock board can be reversed when truck is lower than dock level. note: capacity is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum. For multi-shift operations, 3-wheeled forklifts or trucks using paper roll clamp, please add 5000 lbs. To the board capacity. width should be 12" greater than lift truck or load. The most popular width is 60". Usable width is 4" less than overall width. stackers, 3-wheeled forklifts and other narrow aisle loaders should not be used on a dock board. Refrigerated trucks require special dock boards; please call for information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 0 Pivot, 24,640 lb.Load Cap. (7104489)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- WARN INDUSTRIES Warn® 4000 DC Powered 4000 Lb. Cap. 12V Trailer Loading Utility Winch 94000 (94000)
- PEERLESS CHAIN 1/8 WIRE ROPE CLIP, ZP, UPC, 4503140 (4503140)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- BLUFF MFG Bluff® AWC3630 Gas Cylinder Plate with Curbs 36 x 30 3913 Lb. Cap. (AWC3630)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- ZORO SELECT Portable Dockplate, 750 lb, 36 x 35 In (1795)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 48" (A-3648)
- VESTIL Aluminum Econo DocKplate, 3/8, 1.4K, 30x48 (E-3048)
- ZORO SELECT Dock Seal Patch Kit (D-KIT)
- Bluff Mfg Ramps