Shop All Dock Plates & Boards
Bluff Mfg
Bluff Steel Dock Board W/ Steel Curbs 60 x 60 15,000 Lb. Cap.
Mfr # 15TFL6060
Zoro # G605661894
product price: $2,985.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,985.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 15TFL6060
- Zoro # G605661894
- Country of Origin United States
- Category Dock Plates & Boards
Description
Bluff steel dock board with steel curbs speed up loading operations, help prevent accidents and reduce labor costs. Anti-skid diamond tread surface and high-visibility beveled curbs for maximum safety. Heavy-duty all-welded steel is ideal for frequent motorized traffic. Maximum impact resistance, strength and safety. Comes with built-in lifting loops. Curb provides full-length handgrip for ease and safety in handling. Safety stop on underside of board fits snugly between truck and dock so board will not move under load. An 11 angle supplied unless another angle of operation is specified. 11" entry lip with rounded nose protects tires. Meets osha requirements 1910.30(a). note: capacity is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum. For multi-shift operations, 3-wheeled forklifts or trucks using paper roll clamp, please add 5000 lbs. To the board capacity. width should be 12" greater than lift truck or load. The most popular width is 60". Usable width is 4" less than overall width. stackers, 3-wheeled forklifts and other narrow aisle loaders should not be used on a dock board. Refrigerated trucks require special dock boards; please call for information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 8 x 5 ft, Royal Blue, PR (6096RDRBL)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC11RD)
- COTTERMAN 9 ft 3 in Fixed Ladder, Steel, 10 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F10S C1)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in., 308 lb, Gry (LEX-POEV 80XR-SG)
- BLUFF MFG Bluff® AWC3630 Gas Cylinder Plate with Curbs 36 x 30 3913 Lb. Cap. (AWC3630)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- ZORO SELECT Dock Plate, 2900 lb., 48 x 60 In. (4LGU8)
- VESTIL Dock Board (E-7260)
- ZORO SELECT Dock Plate, 3800 lb., 48 x 48 In. (4LGU9)
- ZORO SELECT Dock Plate, 3000 lb., 30 x 36 In. (4LGV5)
- Bluff Mfg Ramps