Shop All Dock Plates & Boards
Bluff Mfg
Bluff Standard Gas Cylinder Pallet Plate 36 x 36 3200 Lb. Cap.
Mfr # AWL3636
Zoro # G005661944
product price: $1,170.99
/ea
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # AWL3636
- Zoro # G005661944
- Country of Origin United States
- Category Dock Plates & Boards
Description
Bluff gas cylinder pallet ramp plate easily move industrial, medical and specialty gas cylinders on and off pallets. steel pallets are used in the gas cylinder distribution process to hold both filled and depleted cylinders. This unique plate provides an excellent transition surface for maneuvering cylinders with ease and control, significantly reducing cylinder damage and the risk of employee injury. 3/8" thick aluminum diamond plate construction is strong enough to accommodate heavy cylinders, yet lightweight for easy hand placement and portability. Ansi code and weight capacity is stamped onto the back of each plate. Note: not for use with powered vehicles. standard pallet plate is engineered for a 3" pallet height. Plate features hand-hole cutouts for easy lifting, a full-length welded safety leg and a 2" entry lip for a smooth transition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSON Dynasorb II Rigging Line 5/8 in. x 200 ft. (Yellow) (DYNASII58-200-NS)
- SNAP-LOC Snap-Loc SLSZ6 E-Track Single Strap Anchors - Zinc Plated; Pack of 6 (SLSZ6)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 5' - 2-ply (EE2-901-05-T3)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 42 x 48" (PDSEH42486PH2FL)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- VESTIL Dock Seal / Shelter Combination (D-150/650-14)
- VESTIL Dock Seal / Shelter Combination (D-150/650-16)
- ZORO SELECT Portable Dockplate, 750 lb, 36 x 35 In (1795)
- ZORO SELECT Mini Dockplate, Aluminum, 600 lb, 18 x 30In (AMD-3018)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity (TAS-15-6048)
- Bluff Mfg Ramps