Shop All Dock Plates & Boards
Bluff Mfg
Bluff Spring-Loaded Aluminum Dock Plate 48 x 48 2670 Lb. Cap.
Mfr # SL4848
Zoro # G005661951
product price: $1,603.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,603.99
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
- Brand Bluff Mfg
- MFR # SL4848
- Zoro # G005661951
- Country of Origin United States
- Category Dock Plates & Boards
Description
Bluff spring-loaded aluminum dock plate designed for docks where hand trucks are used to load trucks & vans. this dock plate is recommended for use at the docks of beverage and baked good distributors, snack, sundry and paper suppliers. Folding dock plate is ideal for docks where non-powered hand trucks, platform trucks and dollies need to get into and out of trucks easily. Platform is mounted on the top of the dock and offers dual-spring lift assist for easy vertical storage. Slip-resistant aluminum treadplate construction and machine beveled deck edges for safety. Installs easily (hardware not included). Manufactured and tested in compliance with ansi standard mh30.2. note: worksheet will be sent for approval before manufacturing begins, as some dock/truck combinations require special bends and springs.
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
- SERVICE CASTER 5" Rubbermaid Casters 4400, 4500 Series - Heavy Duty Replacement - 2 with Brakes (RUB-SCC-20S514-PPUB-TLB-2-R514-2)
- US CARGO CONTROL Single Stud Fitting w/ Round Ring - Stainless Steel (1519-SSR)
- BAUER LADDER 8 ft. Aluminum Stepladder, 375 lbs. Capacity (20408)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 13600 Lb @ 60 (58I2LBX4)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- BLUFF MFG Bluff® AWC3630 Gas Cylinder Plate with Curbs 36 x 30 3913 Lb. Cap. (AWC3630)
- VESTIL Steel Truck Dockplate, 2475 lb., 48 x 60 (SE-4860)
- ZORO SELECT Dock Plate, 3300 lb., 30 x 42 In. (4LGV7)
- VESTIL Aluminum Econo Dockplate, 3/8, 5.2K, 48x24 (E-4824)
- ZORO SELECT Dockplate, Aluminum, 700 lb, 18 x 36 In (AMD-3618)
- Bluff Mfg Dock Plates & Boards