Shop All Wheel Risers
Bluff Mfg
Bluff Premium Steel Wheel Riser 60 x 24 x 10
Mfr # SWR102460
Zoro # G305777512
product price: $1,689.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,689.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # SWR102460
- Zoro # G305777512
- Country of Origin United States
- Category Wheel Risers
Description
Bluff premium steel wheel riser reduce damage to dock loading equipment!! these wheel risers are the economical solution to level docks that are consistently too high for trucks. Ramps are designed to facilitate compliance with osha requirements for a 10% maximum grade of ascending or descending loaded forklifts. Wheel riser features 4 tabs with 9/16" diameter holes for permanent anchoring. Durable welded steel construction and ramps feature a treadplate non-skid safety traction surface. risers are sold individually; 20,000 lb. Capacity per riser (40,000 lbs. Per pair). note: dual wheels on semi-trailers are 18" wide, so the 24" wide wheel risers work best for this application. note: use 30" level l" for single axle applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Economical Aluminum Appliance and Vending Truck, AAP-61 SINGLE (272410)
- ERICKSON 1"X6Ft 1200 lb Cam Lock Tie Down w/ Cap Lock CAMO (35611)
- DAYTON Hook, Eye, 3000 lb. (1DLX5)
- ZORO SELECT Wire Rope Clip, U-Bolt, 7/8In, Forged Steel (4DV43)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 24 x 6 (SWR62448)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 18 x 6 (SWR61848)
- ZORO SELECT Truck Wheel Riser, LxWxH 54x24x8In (6XW81)
- VESTIL Heavy Duty Alum Wheel Riser, 24x10x60 (ATWR-24-10-60)
- ZORO SELECT Truck Wheel Riser, L 102 x W 24 x H 6 (20G292)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x48 (ATWR-18-6-48)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x66 (ATWR-18-8-66)
- Bluff Mfg Wheel Risers