Shop All Wheel Risers
Bluff Mfg
Bluff Premium Steel Wheel Riser 120 x 18 x 12
Mfr # SWR1218120
Zoro # G405777856
product price: $2,070.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,070.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # SWR1218120
- Zoro # G405777856
- Country of Origin United States
- Category Wheel Risers
Description
Bluff premium steel wheel riser reduce damage to dock loading equipment!! these wheel risers are the economical solution to level docks that are consistently too high for trucks. Ramps are designed to facilitate compliance with osha requirements for a 10% maximum grade of ascending or descending loaded forklifts. Wheel riser features 4 tabs with 9/16" diameter holes for permanent anchoring. Durable welded steel construction and ramps feature a treadplate non-skid safety traction surface. risers are sold individually; 20,000 lb. Capacity per riser (40,000 lbs. Per pair). note: use 84" level l" for tandem axle applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Scaffold Perry Style, Steel, 6 ft Platform Height (I-CISCPY)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-26-Y)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EE2802NTX12)
- TANIS 12"x6" Table Top Brush, 0.012" Filament Diameter (T12025)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 24 x 6 (SWR62448)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 18 x 6 (SWR61848)
- ZORO SELECT Truck Wheel Riser, LxWxH 48x24x6In (3KR40)
- ZORO SELECT Truck Wheel Riser, L 108 x W 24 x H 8 (20G294)
- ZORO SELECT Truck Wheel Riser, LxWxH 54x18x8In (6XW77)
- VESTIL Heavy Duty Alum Wheel Riser, 24x10x60 (ATWR-24-10-60)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x66 (ATWR-18-8-66)
- Bluff Mfg Wheel Risers