Shop All Panel & Sheet Carts
Bluff Mfg
Bluff Orange Sheet Rock Drywall Dolly 2000 Lb. Capacity
Mfr # SRD-KIT-GO
Zoro # G005829733
product price: $2,411.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,411.99
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
- Brand Bluff Mfg
- MFR # SRD-KIT-GO
- Zoro # G005829733
- Country of Origin United States
- Category Panel & Sheet Carts
Description
Bluff sheet rock dolly the perfect truck for carting sheet rock in confined areas. the indented back and open frame design of this dolly make it ideal for moving drywall, paneling and plywood around tight corners. Heavy duty 1-" tubular steel frame surrounds the entire chassis for added strength, and rounded corners help to prevent wall and doorway damage. Strategically angled deck and tubular steel uprights are designed to prevent load slippage. All-welded construction with a durable powder coat finish. Bolt-on 8" mold-on rubber casters (2 swivel, 2 rigid) are easily installed and provide long-lasting performance.
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
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Black Semi Gloss (D-300-HD-BLK-SG)
- METRO Wire Cart, 24 In. W, 48 In. L, Wire (65121-IP)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 3/8-16in, 6 ft.-lb. (29053)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 78inL, 42inW (APT12V-3672-5MR-95)
- VESTIL Vertical Panel Cart 2000 lb Poly-On-Steel Casters 51 x 30 1/4 x 47 1/2 (PANEL-V)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 48inL, 25inW (PG248-P6)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F022)
- VESTIL Lightweight Door And Panel Dolly (PLDL-LD-2-4PP)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart 8 No Flat Wheels 2400 Lb. Capacity, 47-1/2L x 21-1/2W x 46-1/4H (800258)
- LITTLE GIANT Lumber Truck, 3600 lb., 48 In. L, 24 In. W (LC24486PY)
- Bluff Mfg Platform & Panel Trucks