Shop All Guard Rails
Bluff Mfg
Bluff Mini Yard Ramp Screw Jack and Wheel Kit (Pair)
Mfr # MRSJ
Zoro # G705830374
product price: $1,701.99
/ea
Free Shipping & Returns
$1,701.99
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
- Brand Bluff Mfg
- MFR # MRSJ
- Zoro # G705830374
- Country of Origin United States
- Category Guard Rails
Description
Optional mobility package for bluff mini yard ramps optional mobility package features two screw jacks with rigid steel casters that are mounted at the balance point, allowing two persons the ability to move and position the ramp over a hard surface. Note: service heights are limited to 16" to 33" when used in conjunction with the optional mobility package.
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
- CASTERHQ 8"x2" Scaffold Caster W/ Brake, Mold-ON-Rubber Wheel, Metal Th, PK4 (8X2-SCSOF-RCI-1)
- WESCO D3-HR 30 Gallon Drum Dolly, D3-HR (240029)
- PEERLESS Pulley Block On Plate, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-146C16)
- ZORO SELECT Standard Plate Caster, Rigid, 110 lb. (BPA-TPA 50KF)
- BLUFF MFG Bluff 36" Rack Guard, RG36D, Double End, Yellow (RG36D-YLW)
- BIL-JAX Aluminum Ramps - Pair - 10" W x 8' L (0063-0290-08)
- KEE SAFETY. Kee Safety Galvanized Steel Kwik Kit Railing System, 12' Straight Kit (KWIK SS)
- POST GUARD Traveler, Portable Post Guard (PGTVR)
- BLUFF MANUFACTURING 12 H Steel Post Protector, 1/4 Thick, Yellow (1/4PO12-YEL)
- VESTIL Dock Barricade, 8 ft. Door W, 8 in. L, PR (SDG-8)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Gray (404656G)
- Bluff Mfg Guard Rails