Shop All Yard Ramps
Bluff Mfg
Bluff Mini Yard Ramp 15'L x 94"W 12,000 Lb. Capacity
Mfr # 12MR9415
Zoro # G705735358
product price: $14,253.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$14,253.99
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
- Brand Bluff Mfg
- MFR # 12MR9415
- Zoro # G705735358
- Country of Origin United States
- Category Yard Ramps
Description
Bluff mini yard ramp an economical solution for applications where the high side is 33" or less!! there are a world of applications that have a target height that is one-half or less of a typical dock height, and this "little brother to a yard ramp" is the answer. this mini-ramp will service heights from 12" to 33", allowing greater flexibility than a conventional yard ramp. Solid steel diamond deck floor plate approaches on both the top and the bottom ensure long life whether using manual equipment or forklift trucks. Ramp features a serrated steel grating surface that provides superior traction while reducing dirt, rain and snow build-up. Safety locking chains secure ramp to dock or trailer, and 6"h safety curbs help keep forklifts and equipment on the ramp. other capacities and sizes available; call for pricing.
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
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 7800 lb (58EEX8)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (T3991402)
- COLSON Colson® 2 Series Wheel 5.00006.459.2 WS - 6 x 2 Performa Rubber 1/2 Straight Roller Bearing (5.00006.459.2 WS)
- US CARGO CONTROL Painted Combination Winch Bar Square Head (WB3P)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 8 1/2 ft (RYR-8-22)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In (16SYS7030)
- VESTIL 48x48 Approach Rmp Wrp Mchine (SWA-R-4848)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 6 4/5 ft (RYR-PLATFORM)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- Bluff Mfg Yard Ramps