Shop All Yard Ramps
Bluff Mfg
Bluff Mini Yard Ramp 15'L x 84"W 12,000 Lb. Capacity
Mfr # 12MR8415
Zoro # G605735380
product price: $13,137.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,137.99
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
- Brand Bluff Mfg
- MFR # 12MR8415
- Zoro # G605735380
- Country of Origin United States
- Category Yard Ramps
Description
Bluff mini yard ramp an economical solution for applications where the high side is 33" or less!! there are a world of applications that have a target height that is one-half or less of a typical dock height, and this "little brother to a yard ramp" is the answer. this mini-ramp will service heights from 12" to 33", allowing greater flexibility than a conventional yard ramp. Solid steel diamond deck floor plate approaches on both the top and the bottom ensure long life whether using manual equipment or forklift trucks. Ramp features a serrated steel grating surface that provides superior traction while reducing dirt, rain and snow build-up. Safety locking chains secure ramp to dock or trailer, and 6"h safety curbs help keep forklifts and equipment on the ramp. other capacities and sizes available; call for pricing.
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
- MAGLINER Black Handle Grip (301270)
- ZORO SELECT Caster Whl, Polyurthane, 6-1/4 in, 1210 lb. (ALTH 160/20K-BB0.5)
- ZORO SELECT Caster Wheel, 450 lb., 6" Wheel Dia. (426A67)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/2in Bore Dia. (500 x 1.500)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 6 4/5 ft (RYR-PLATFORM)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 8 1/2 ft (RYR-8-22)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- VESTIL 48x48 Approach Rmp Wrp Mchine (SWA-R-4848)
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In (16SYS7030)
- Bluff Mfg Ramps