Shop All Guard Rails
Bluff Mfg
Bluff Lag Bolts, , 3/4" Diameter, 4-3/4"L, 4 bolts per kit
Mfr # RGKIT
Zoro # G005723390
product price: $77.19
/ea
Free Shipping & Returns
$77.19
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
- Brand Bluff Mfg
- MFR # RGKIT
- Zoro # G005723390
- Country of Origin United States
- Category Guard Rails
Description
Bluff lag bolts, rgkit, 3/4" diameter, 4-3/4"l, 4 bolts per kit a common problem that is easily solved: a simple and inexpensive way to absorb forklift truck impact that can damage pallet rack uprights and valuable product. Bluff manufacturing's rack guard can prevent or lessen that damage and add a bright color warning to row ends or aisles. Before your rack and stored items become damaged, make a small investment that will make a big difference. rack guard specifications: heavy-duty design wrap-around feature protects rack from both front and aisle damage bolts to floor for extra stability powder coat finish
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
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 4 in., 250 lb. (1G096)
- CHECKERS Wheel Chock, 12-1/4 In H, Urethane, Yellow (AT3514-RP-Y)
- HAMPTON PRODUCTS-KEEPER 24 EPDM Rubb Strap (6224)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR71)
- BLUFF MFG Bluff 36" Rack Guard, RG36D, Double End, Yellow (RG36D-YLW)
- ZORO SELECT Guard Rail, 4 ft. L, 12 In. H (GR-H2R-BO-4-YL)
- GUARDIAN EQUIPMENT Gate for Guardrail System, 24 In. (15110)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 32In (5JEV7)
- VESTIL Heavy Duty Yellow Barrier, Curved Feet (PRAIL-102-HD-Y)
- VESTIL 12' Straight Guard Rail, Galvanized (GR-H2R-BO-12-HDG)
- BLUFF MANUFACTURING Steel Post Protector, 12" (1/4PO12)
- Bluff Mfg Guard Rails