Shop All Wheel Risers
Bluff Mfg
Bluff Heavy Duty Aluminum Wheel Riser 54 x 18 x 8
Mfr # AWR81854
Zoro # G705777389
product price: $1,085.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,085.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # AWR81854
- Zoro # G705777389
- Country of Origin United States
- Category Wheel Risers
Description
Bluff heavy duty aluminum wheel riser eliminate unsafe, below dock loading conditions!! wheel risers allow trailers to be positioned properly above the dock for more efficient loading and help to reduce damage to loading equipment. Wheel ramps feature cutouts for easy lifting by hand, yet are engineered to carry 30,000 lbs. When used in pairs. Rugged aluminum construction is corrosion resistant, and wheel ramp has a non-skid tread surface for safety. Risers are designed to facilitate compliance with osha requirements for a 10% maximum grade of ascending or descending loaded forklifts. risers are sold individually; 15,000 lb. Capacity per riser (30,000 lbs. Per pair). note: use 30" level l" for single axle applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 330 lb. Cap, 29.5" x18.5" (PAKFT02)
- WERNER 8 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7406)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201078)
- PEERLESS CHAIN 7/32 V10 CLEVIS GRAB HOOK, UPC, 8428100 (8428100)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 24 x 6 (SWR62448)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 18 x 6 (SWR61848)
- HEAVY DUTY RAMPS Tandem Wheel Risers, 90" L, PR (s-40-27-090-riser)
- ZORO SELECT Truck Wheel Riser, L 108 x W 24 x H 8 (20G294)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- VESTIL STL WHEEL RISER W/ ROLL OFF GUARD 96X18X8 (SWR-ROG-18-8-96)
- ZORO SELECT Truck Wheel Riser, LxWxH 72x24x12In (6XW78)
- Bluff Mfg Wheel Risers