Shop All Wheel Risers
Bluff Mfg
Bluff Heavy Duty Aluminum Wheel Riser 48 x 24 x 6
Mfr # AWR62448
Zoro # G405777450
product price: $1,151.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,151.99
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
- Brand Bluff Mfg
- MFR # AWR62448
- Zoro # G405777450
- Country of Origin United States
- Category Wheel Risers
Description
Bluff heavy duty aluminum wheel riser eliminate unsafe, below dock loading conditions!! wheel risers allow trailers to be positioned properly above the dock for more efficient loading and help to reduce damage to loading equipment. Wheel ramps feature cutouts for easy lifting by hand, yet are engineered to carry 30,000 lbs. When used in pairs. Rugged aluminum construction is corrosion resistant, and wheel ramp has a non-skid tread surface for safety. Risers are designed to facilitate compliance with osha requirements for a 10% maximum grade of ascending or descending loaded forklifts. risers are sold individually; 15,000 lb. Capacity per riser (30,000 lbs. Per pair). note: dual wheels on semi-trailers are 18" wide, so the 24" wide wheel risers work best for this application. note: use 30" level l" for single axle applications.
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
- KINGCORD 3/8 in. x 400 ft. Yellow 3-Strand Twisted Polypropylene Rope (644971TV)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN2802DX12)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, T516D (T-516)
- BULK-STRAP Cinch Strap, 1" x 48", Black (A0148MCB)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 18 x 6 (SWR61848)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 24 x 6 (SWR62448)
- ZORO SELECT Truck Wheel Riser, LxWxH 54x24x8In (6XW81)
- ZORO SELECT Truck Wheel Riser, LxWxH 48x18x6In (4UP78)
- ZORO SELECT Truck Wheel Riser, L 60 x W 24 x H 10 (20G295)
- HEAVY DUTY RAMPS Tandem Wheel Risers, 66" L, PR (s-40-27-066-riser)
- ZORO SELECT Truck Wheel Riser, LxWxH 48x24x6In (3KR40)
- Bluff Mfg Wheel Risers