Shop All Dock Plates & Boards
Bluff Mfg
Bluff Heavy Duty Aluminum Dock Plate 4268 Lb. Capacity
Mfr # B6048
Zoro # G708484468
product price: $1,398.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,398.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # B6048
- Zoro # G708484468
- Country of Origin United States
- Category Dock Plates & Boards
Description
Bluff heavy-duty aluminum dock plate lightweight aluminum dock plate has integral handle holes for easy lifting and a slip-resistant diamond tread surface. Beveled entry and exit edges, 11 apron and 11 degree crown angle offer a smooth transition between truck and dock. Safety stop, located on underside, helps secure the dock plate in position. Not for use with rider type trucks. Note that the width should be 12 inches wider than the load. complies with osha spec. 1910.30a and ansi spec. Mh30.2 ** ht. difference is the height difference above or below the dock.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN2601DX3)
- STREN-FLEX Synthetic Web Sling, Type 6, 20 ft L, 4 in W, Nylon, Black (RE1-904-20)
- ZORO SELECT Triangl Top Plte Kingpnlss Castr, Phnolic (TS4 075 RP14 T19)
- THE BETTER BUNGEE The Better Bungee Nylon Hooks for Bulk Bungee Cord (BBR1/4NHBK)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- BLUFF MFG EZ-Roll Attachment for Bluff Aluminum Dock Boards W/ Steel Curbs (EZ-ROLL ATTACHMENT)
- BLUFF MFG Bluff® AWC3630 Gas Cylinder Plate with Curbs 36 x 30 3913 Lb. Cap. (AWC3630)
- ZORO SELECT Additional Bumper Installation Kit, PK4 (33F681)
- VESTIL 60" x 60" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity (TAS-15-6060)
- ZORO SELECT Dock Plate, 2500 lb., 36 x 36 In. (4LGV3)
- ZORO SELECT Dock Seal, 20 In., For 9 Ft H Doors (D-350-20)
- Bluff Mfg Dock Plates & Boards