Shop All Curb Ramps
Bluff Mfg
Bluff Forklift Container Ramp 72 x 60 15,000 Lb. Cap.
Mfr # 15CR7260
Zoro # G505830444
product price: $3,848.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$3,848.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluff Mfg
- MFR # 15CR7260
- Zoro # G505830444
- Country of Origin United States
- Category Curb Ramps
Description
Bluff forklift container ramp the perfect solution for loading and unloading shipping containers!! this ramp allows you to safely access product in shipping or storage containers in your yard with a forklift truck. Container ramp allows safe navigation from the ground to the bed of the container, and back to ground-level. Ramp features a full-width stiffener which adds strength against the storage container, and a sturdy grab notch bracket is welded into the sides of the ramp. Container dock board features fold-down lifting loops that allow a forklift to transport and position, and include locking safety chains with a specially designed keeper that easily locks into the container. All-welded steel construction for high traffic cycles. ** the ht" difference up is the height difference above ground-level. note: the forklift fold-down lifting loops are 11"w x 4"h, and are spaced 27" apart (center to center).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Yllw, 582lb., Polyprpylne (350200-YEL-00600-R0304)
- CAMCO LEVELING BLOCK WHEEL CHOCK, PK 2 (44401)
- ZORO SELECT Swivel Plate Caster, Poly, 6 in., 900 lb. (1NUX5)
- RUBBERMAID COMMERCIAL Heavy-Duty Ergo Utility Cart, 4-Shelf, 700 lb Capacity, 24.35 x 54.1 x 62.4, Black (2128657)
- BLUFF MFG Bluff Forklift Container Ramp 72 x 48 20,000 Lb. Cap. (20CR7248)
- HEAVY DUTY RAMPS Curb Ramp, 750 lb. Capacity, 20" W, 20" L (Q8455)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L, Color: Silver (CRP2224)
- ENPAC Multi-Purpose Work Ramp, 48x25x6.25" (5111-BK)
- STALWART Portable Curb Ramp with 1000lb Capacity - For Furniture Dollies, Hand Trucks, by Yellow (75-CAR1030)
- ZORO SELECT Curb Ramp, Polyethylene, 1000 LB. (1794)
- FLEMING SUPPLY Fleming Supply Portable Curb Ramp, 1000lb Capacity Riser for Loading Docks, Driveways, Thresholds (533462WVF)
- Bluff Mfg Curb Ramps